Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1144, 1 In Dia x 6 Ft L
Mfr # 2HKC6
Zoro # G0879593
product price: $47.15
/ea
Sold in multiples of 10 for $471.50
$471.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alloy Type 1144
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A311 Class B
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HKC6
- Zoro # G0879593
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1 in |
Length | 6 ft |
Diameter Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-6.000 in |
Outside Diameter | 1 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Stress Relieved, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 95,500 psi, Fabrication Cold Finished, Rockwell Hardness C25, Brinell Hardness 253, Tensile Strength 115,000 psi, Machinability 83 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A311 Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22971)
- M-D M-DÂ Aluminum Flat Bar, 48"L x 1"W x 1/8"H, Mill Silver (60749)
- USA INDUSTRIALS Buna-N U-Cup Seal - 7/8" ID x 1-1/8" OD x 1/8" Height, PK 5 (ZUSANU8404-0087)
- ZORO SELECT Grating Clip, Connector, 1 1/2 Bar H, PK10 (WGP-1/GG-1C)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 1 Ft (2HKA6)
- ZORO SELECT Rod, Steel, 1144, 2 1/2 In Dia x 1 Ft (2HKB1)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_24_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 5/8 in Dia. (4794_12_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x3 ft. L (4YNF7)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (18R.312-72)
- Zoro Select Carbon Steel Rods