Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 3 1/4 In Dia x 1 Ft L
Mfr # 2AHG5
Zoro # G7035244
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHG5
- Zoro # G7035244
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 3 1/4 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.000/-0.004 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +0.0000 in/-0.0040 in |
Outside Diameter | 3 1/4 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 1/4 in, Outside Diameter Tolerance +0.0000 in/-0.0040 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 8" Width x 48" Length - Black (20-138-0375)
- PRECISION BRAND Arbor Shim, 0.0250x1/2 ID, Pk10 (25134)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 50A (BULK-RS-N50-941)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x3 ft. L (4YNH1)
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 1 Ft L (2HJG4)
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 6 Ft L (2HJL9)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 6 Ft L (2HJK8)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/4 in Dia. (dcfa2r1.25-18)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x3 ft. L (4YNG1)
- ZORO SELECT 0.125" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (4803_48_0)
- ZORO SELECT 0.125" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (4803_72_0)
- Zoro Select Carbon Steel Rods