Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 2 1/4 In Dia x 6 Ft L
Mfr # 2AHJ3
Zoro # G6924486
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 65,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHJ3
- Zoro # G6924486
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 2 1/4 in |
Length | 6 ft |
Diameter Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-6.000 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Outside Diameter | 2 1/4 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-PTFE-304)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (1ZAK7)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Buna Commerical 70 (4070-3/8Q)
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- ZORO SELECT Rod, Steel, 1018, 2 3/8 In Dia x1 Ft L (2HJH2)
- ZORO SELECT Rod, Steel, 1018, 2 3/4 In Dia x 3 Ft L (2AHH2)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/4 in Dia. (dcfa2r1.25-18)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/8 in Dia. (21635_36_0)
- ZORO SELECT 0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7633_48_0)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_12_0)
- Zoro Select Carbon Steel Rods