Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 2 1/2 In Dia x1 Ft L
Mfr # 2HJH3
Zoro # G0533854
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 65,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HJH3
- Zoro # G0533854
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 2 1/2 in |
Length | 1 ft |
Diameter Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Outside Diameter | 2 1/2 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-25)
- ZORO SELECT Rubber Edging, EPDM, 100 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-100)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0250In, PK10 (16910)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (6994_72_0)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 1 Ft L (18R.375-12)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 6 Ft L (18R.375-72)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/8 in Dia. (DCFA2R.375-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (4796_36_0)
- ZORO SELECT 0.6875" Carbon Steel Hex Bar 12L14 Cold Finish (19773_72_0)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 6 in W (18f.188x12-6)
- Zoro Select Carbon Steel Rods