Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 1 5/8 In Dia x 1 Ft L
Mfr # 2HJG6
Zoro # G1725175
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HJG6
- Zoro # G1725175
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 5/8 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Overall Length | 12 in |
Outside Diameter | 1 5/8 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 5/8 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 10 ft. L x 48" W x 0.750" Thick (BULK-PS-UHMW-539)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 10 Ft. (ZUSA-RC-1827)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872460)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In (44225)
- ZORO SELECT Rod, Steel, 1018, 3 1/4 In Dia x 1 Ft L (2AHG5)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 1 Ft L (18R.375-12)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 3 Ft L (18R.625-36)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x6 ft. L (4YNF2)
- ZORO SELECT Tool Steel Rod, 12 in L, 3 in Dia. (DCFA2R3-12)
- ZORO SELECT Rod, Carbon Steel, 1018, 3 In Dia x 1 Ft L (2AHG4)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f2x12-6)
- Zoro Select Carbon Steel Rods