Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 1 3/8 In Dia x 6 Ft
Mfr # 2HJL5
Zoro # G1435725
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HJL5
- Zoro # G1435725
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 3/8 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.002 in |
Outside Diameter | 1 3/8 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Overall Length | 6 ft |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/8 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-CS-GCE-41)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.750" Thick (1ZAV2)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O1141128)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 1.750" Thick (BULK-PS-UHMW-952)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 1 Ft L (2HJF8)
- ZORO SELECT Rod, Steel, 1018, 2 1/2 In Dia x 3 Ft (2HJK4)
- ZORO SELECT Rod, Steel, 1018, 7/8 In Dia x 6 Ft L (2HJL1)
- ZORO SELECT Tool Steel Rod, 12 in L, 4 in Dia. (DCFA2R4-12)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f2x12-12)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 5/8 in Dia. (DCFA2r1.625-72)
- ZORO SELECT Carbon Steel Rectangular Bar, 7" L, 6" W (18f.5x7-6)
- Zoro Select Carbon Steel Rods