Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 1 3/8 In Dia x 3 Ft
Mfr # 2HJJ5
Zoro # G3448356
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HJJ5
- Zoro # G3448356
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 3/8 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.002 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Outside Diameter | 1 3/8 in |
Overall Length | 36 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/8 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/8" Thick x 3ft Width x 8ft Length (20-104)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1" W (11675_36_0)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1023)
- ZORO SELECT Centerless Round, 1045, 1 1/4 In D x6 Ft L (3GTC2)
- ZORO SELECT Carbon Steel Bar, 24" L, 1/4" W (18f.188x.25-24)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (4797_36_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 1/2 in W (18f.5x6.5-12)
- ZORO SELECT Rod, Steel, 1144, 2 In Dia x 3 Ft L (2HKB7)
- ZORO SELECT Tool Steel Rod, 36 in L, 2 1/4 in Dia. (DCFD2R2.25-36)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10007_24_0)
- Zoro Select Carbon Steel Rods