Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 1 1/8 In Dia x 6 Ft
Mfr # 2HJL3
Zoro # G0372881
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HJL3
- Zoro # G0372881
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/8 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.002 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Outside Diameter | 1 1/8 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-UHMW-OF-1)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 8 Ft (2EYW6)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.125X6-6)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.250 Dia, Rnd (0116G250R313S-36X40)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 1 Ft L (2HJF8)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 3 Ft (2HJJ8)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 6 Ft L (18R.375-72)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/4 in Dia. (DCFD2R1.25-72)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 7/8" W (18f.625x.875-48)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18f2.5x10-6)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (17R1-72)
- Zoro Select Carbon Steel Rods