Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 304, 1 3/4 In Dia x 3 Ft L
Mfr # 2EXJ3
Zoro # G0510106
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EXJ3
- Zoro # G0510106
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 3/4 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 36 in |
Outside Diameter | 1 3/4 in |
Description
Stainless Steel Rod 304, Stainless Steel, 304, Rod, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.003 in, 36 in Overall Length, Length Tolerance +/-3.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85,000 psi, 134 Brinell Hardness, 77 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal, Aluminum, 0.032 x4x10 In, PK6 (256)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0020 In, PK5 (44620)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (BULK-RS-H70-208)
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 3 Ft L (2EXH6)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 1 Ft L (2EXG5)
- ZORO SELECT Rod, SS, 304, 1 5/8 In Dia x 6 Ft L (2EXK5)
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 3 Ft L (2EXN9)
- ZORO SELECT SS Round Bar 347, 48 in Overall L (18460_48_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.25-72)
- SWIVEL 11613 0.25 x 72 in. Round Steel Rod (SW2498937)
- Zoro Select Stainless Steel Rods