Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 303, 7/8 In Dia x 3 Ft L
Mfr # 2EXB4
Zoro # G0349097
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS S30300
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EXB4
- Zoro # G0349097
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 7/8 in |
Length | 3 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 7/8 in |
Overall Length | 36 in |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 7/8 in, Outside Diameter Tolerance +/-0.002 in, 36 in Overall Length, Length Tolerance +/-3.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 90,000 psi, 134 Brinell Hardness, 77 Rockwell Hardness, Includes Material Certificate Yes, Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS S30300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 24 x 24 In (61P.375X24-24)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PVC-24)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 In, 3 Ft (2EZE5)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Stainless Angle 304/304L (1)
- ZORO SELECT Rod, SS, 303, 1 5/8 In Dia x 1 Ft L (2EXA3)
- ZORO SELECT Rod, SS, 303, 1 1/2 In Dia x 6 Ft L (2EXE1)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 6 Ft L (2EXD6)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 1 Ft L (2EWZ7)
- ZORO SELECT SS Round Bar 304, 36 in Overall L (23645_36_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.312-36)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R1-72)
- Zoro Select Stainless Steel Rods