Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 303, 5/8 In Dia x 6 Ft L
Mfr # 2EXD3
Zoro # G0667256
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS# S30300
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EXD3
- Zoro # G0667256
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 5/8 in |
Length | 6 ft |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.002 in |
Overall Length | 6 ft |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.002 in, 6 ft Overall Length, Length Tolerance +/-0.125 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 90,000 psi, 160 Brinell Hardness, Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS# S30300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/16", Red (BULK-RS-S70-13)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (12645_36_0)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873090)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15697_24_24)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 3 Ft L (2EXB1)
- ZORO SELECT Rod, SS, 303, 5/16 In Dia x 6 Ft L (2EXC9)
- ZORO SELECT Rod, SS, 303, 3/8 In Dia x 6 Ft L (2EXD1)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 6 Ft L (2EXD6)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1-24)
- ZORO SELECT SS Round Bar 15-5, 72 in Overall L (7192_72_0)
- ZORO SELECT Rod Stock, SS, 2 ft Overall L (4R2.625-24)
- Zoro Select Stainless Steel Rods