Shop All Cotter Pins
Zoro Select
Rod Seal Kit, 5/8 In Rod Dia, 4Pcs
Mfr # 4PKH1
Zoro # G2586236
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 5/8 in
- Temp. Range -40 Degrees to 250 Degrees F
- Color Black
- Number of Pieces 4
- Material Hytrel, Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PKH1
- Zoro # G2586236
- Country of Origin China
- Category Cotter Pins
Dimensions
For Rod Dia. | 5/8 in |
For Groove Width | 0.156 in |
Details
Temp. Range | -40 Degrees to 250 Degrees F |
Color | Black |
Number of Pieces | 4 |
Material | Hytrel, Buna N |
Item | Rod Seal Kit |
Includes | (1) Each: Hytrel Backup Ring, 80 Durometer Buna U-Cup, 90 Durometer Buna Wiper, 70 Durometer Buna O-Ring |
Seal Material | Buna N |
Max. Pressure | 1,250 psi |
Shell Material | Buna N |
Seal Type | Symmetrical Lip |
Seal Durometer | 80 Shore A |
Description
Rod Seal Kit, For Rod Dia. 5/8 in, Seal Material Buna N, Shell Material Buna N, Number of Pieces 4, Seal Durometer 80 Shore A, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Includes (1) Each: Hytrel Backup Ring, 80 Durometer Buna U-Cup, 90 Durometer Buna Wiper, 70 Durometer Buna O-Ring, For Groove Width 0.156 in, Max. Pressure 1,250 psi, Seal Type Symmetrical Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.5DSL)
- HILLMAN Common Nail, 1-1/4 in L, Stainless Steel, 5 PK (42074)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 1" Lg, 50 PK (53703)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U55010.025.0350)
- ZORO SELECT Cotter Pin, Bridge, 9/64 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP6)
- ZORO SELECT Cotter Pin, 4mmDx80mm L, Steel, PK50 (M39350.040.0080)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (WWG-CPS-023)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, SS A2, PK5 (M51700.100.0063)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U51700.031.0175)
- ZORO SELECT Cotter Pin, 5mmDx56mm L, Steel, PK50 (M39350.050.0056)
- MIDWEST FASTENER 7/16" to 1/2" x .120" Zinc Plated Steel BowTie Cotter Pins 10PK (932325)
- Zoro Select Cotter Pins