Shop All Cotter Pins
Zoro Select
Rod Seal Kit, 3/4 In Rod Dia, 4Pcs
Mfr # 4PKH2
Zoro # G2678225
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Hytrel, Buna N
- Temp. Range -40 Degrees to 250 Degrees F
- Number of Pieces 4
- For Rod Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PKH2
- Zoro # G2678225
- Country of Origin China
- Category Cotter Pins
Dimensions
For Rod Dia. | 3/4 in |
For Groove Width | 0.156 in |
Details
Item | Rod Seal Kit |
Color | Black |
Material | Hytrel, Buna N |
Temp. Range | -40 Degrees to 250 Degrees F |
Number of Pieces | 4 |
Includes | (1) Each: Hytrel Backup Ring, 80 Durometer Buna U-Cup, 90 Durometer Buna Wiper, 70 Durometer Buna O-Ring |
Seal Material | Buna N |
Seal Durometer | 80 Shore A |
Max. Pressure | 1,250 psi |
Seal Type | Symmetrical Lip |
Shell Material | Buna N |
Description
Rod Seal Kit, For Rod Dia. 3/4 in, Seal Material Buna N, Shell Material Buna N, Number of Pieces 4, Seal Durometer 80 Shore A, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Includes (1) Each: Hytrel Backup Ring, 80 Durometer Buna U-Cup, 90 Durometer Buna Wiper, 70 Durometer Buna O-Ring, For Groove Width 0.156 in, Max. Pressure 1,250 psi, Seal Type Symmetrical Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 4 in Length, 5 PK (67435)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK (60248)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Stainless Steel Body, 250 PK (U34180.018.0063)
- STEELWORKS 11006 10 - 24 x 36 in. Threaded Steel Rod- Pack Of 10 (165134)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK25 (2UJK1)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx5" L, PK25 (U51700.025.0500)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx2-1/2" L, PK50 (U39351.018.0250)
- ZORO SELECT 3/16X2 1/4 PIN COTTER ZINC (18736PC)
- ZORO SELECT 5/16X2 1/2 PIN COTTER ZINC (31240PC)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (U39350.018.0200)
- ZORO SELECT 3/8X3 PIN COTTER ZINC (37548PC)
- Zoro Select Cotter Pins