Shop All Cotter Pins
Zoro Select
Rod Seal Kit, 1/2 In Rod Dia, 4Pcs
Mfr # 4PKG9
Zoro # G1618154
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel, Buna N
- Number of Pieces 4
- Includes (1) Each: Hytrel Backup Ring, 80 Durometer Buna U-Cup, 90 Durometer Buna Wiper, 70 Durometer Buna O-Ring
- Color Black
- Temp. Range -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PKG9
- Zoro # G1618154
- Country of Origin China
- Category Cotter Pins
Dimensions
For Rod Dia. | 1/2 in |
For Groove Width | 0.156 in |
Details
Material | Hytrel, Buna N |
Number of Pieces | 4 |
Includes | (1) Each: Hytrel Backup Ring, 80 Durometer Buna U-Cup, 90 Durometer Buna Wiper, 70 Durometer Buna O-Ring |
Item | Rod Seal Kit |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Seal Material | Buna N |
Max. Pressure | 1,250 psi |
Seal Type | Symmetrical Lip |
Seal Durometer | 80 Shore A |
Shell Material | Buna N |
Description
Rod Seal Kit, For Rod Dia. 1/2 in, Seal Material Buna N, Shell Material Buna N, Number of Pieces 4, Seal Durometer 80 Shore A, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Includes (1) Each: Hytrel Backup Ring, 80 Durometer Buna U-Cup, 90 Durometer Buna Wiper, 70 Durometer Buna O-Ring, For Groove Width 0.156 in, Max. Pressure 1,250 psi, Seal Type Symmetrical Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0540-188)
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0075)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Brass Body, 50 PK (TBC1216.1-50)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx5/8" L, PK100 (U51700.007.0062)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U39350.006.0062)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK100 (WWG-CPS-027)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx1" L, PK100 (2UJC1)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U39350.009.0075)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (U39350.012.0150)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-3/4" L, PK100 (U39351.012.0175)
- Zoro Select Cotter Pins