Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 7/8 IDx1 1/8 OD, 1/8 W, PK2
Mfr # 2HZG2
Zoro # G3191772
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 7/8 in
- Height 1/4 in
- Seal Material Urethane
- For Groove Width 0.275 in
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HZG2
- Zoro # G3191772
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 7/8 in |
Height | 1/4 in |
For Groove Width | 0.275 in |
Inside Dia. | 7/8 in |
Width | 1/8 in |
Outside Dia. | 1 1/8 in |
For Rod Groove Dia. | 1.125 in |
Details
Item | Rod Seal |
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Type | Type B Polyseal |
Seal Temp. Range | -65 F to 220 F |
Seal Type | B Polyseal |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Rod Seal, Seal Type B Polyseal, Seal Material Urethane, For Rod Dia. 7/8 in, Seal Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.275 in, For Rod Groove Dia. 1.125 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 7/8 in, Outside Dia. 1 1/8 in, Width 1/8 in, Height 1/4 in, Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum B20K1101 17-60 Aventos HK-XS Stay Lift System (B20K1101)
- HAGER Prime Coat Plate 336Q (023356)
- JEFFREY ALEXANDER 1-1/8" Overall Length Polished Chrome Square Dominique Cabinet Knob (845PC)
- SUSPEND-IT Ceiling Hooks, Light Duty, 2-1/4 In, PK4 (8864-6)
- ZORO SELECT Piston Seal, 1 5/8 IDx2 OD, 3/16 Wx3/16 H (2JAX2)
- ZORO SELECT Rod Seal, 2 ID x 2 3/8 OD, 3/16 W x 3/8 H (2HZR2)
- ZORO SELECT Rod Seal, 2 1/2IDx2 7/8OD, 3/16W, PK2 (2HZJ3)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- ZORO SELECT V-Ring Seal, Stretch, 36mm ID, PK2 (4PKF8)
- ZORO SELECT Rod Seal, 1 ID x 1 1/4 OD, 1/8 W, PK2 (2HZG3)
- ZORO SELECT V-Ring Seal, Stretch, 29mm ID, PK2 (4PKF7)
- Zoro Select Rod & Piston Seals