Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 3/4 ID x 1 OD, 1/8 W, PK2
Mfr # 2HZG1
Zoro # G0379233
product price: $4.99
/pk 2, $2.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 3/4 in
- Height 1/4 in
- Seal Material Urethane
- For Groove Width 0.275 in
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZG1
- Zoro # G0379233
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 3/4 in |
Height | 1/4 in |
For Groove Width | 0.275 in |
Outside Dia. | 1 in |
Width | 1/8 in |
Inside Dia. | 3/4 in |
For Rod Groove Dia. | 1.0 in |
Details
Item | Rod Seal |
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Seal Temp. Range | -65 F to 220 F |
Type | Type B Polyseal |
Seal Type | B Polyseal |
Max. Speed | 3.0 fps |
Max. Pressure | 5,000 psi |
Description
Rod Seal, Seal Type B Polyseal, Seal Material Urethane, For Rod Dia. 3/4 in, Seal Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.275 in, For Rod Groove Dia. 1.0 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 3/4 in, Outside Dia. 1 in, Width 1/8 in, Height 1/4 in, Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 2-in Brush, 94-in. (BP4122-94)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- ECLIPSE MAGNETICS Alnico Rectangular Bar Magnets E846, Weight:0.29lb, PK5 (E846)
- MNG 8" Pull, Riverstone, Distressed Pewter (84964)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JAX6)
- ZORO SELECT V-Ring Seal, Stretch, 16mm ID, PK2 (4PKF5)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 90mm ID (4PKG8)
- ZORO SELECT Rod Seal, 7/8 IDx1 1/8 OD, 1/8 W, PK2 (2HZG2)
- ZORO SELECT Rod Seal, 1 1/8 IDx1 1/2 OD, 3/16 Wx5/16 H (2HZP5)
- ZORO SELECT Piston Seal, 5 1/2 ID x 6 OD, 1/4 W x 1/4H (2JAY6)
- ZORO SELECT Rod Seal, 5 ID x 5 3/4 OD, 3/8 W x 5/8 H (2HZL4)
- Zoro Select Rod & Piston Seals