Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 3 ID x 3 3/4 OD, 3/8 W x 5/8 H
Mfr # 2HZK9
Zoro # G3395332
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 3 in
- Height 5/8 in
- Seal Material Urethane
- For Groove Width 0.688 in
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZK9
- Zoro # G3395332
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 3 in |
Height | 5/8 in |
For Groove Width | 0.688 in |
Width | 3/8 in |
Inside Dia. | 3 in |
Outside Dia. | 3 3/4 in |
For Rod Groove Dia. | 3.75 in |
Details
Item | Rod Seal |
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Seal Temp. Range | -65 F to 220 F |
Type | Type B Polyseal |
Seal Type | B Polyseal |
Max. Speed | 3.0 fps |
Max. Pressure | 5,000 psi |
Description
Rod Seal, Seal Type B Polyseal, Seal Material Urethane, For Rod Dia. 3 in, Seal Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.688 in, For Rod Groove Dia. 3.75 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 3 in, Outside Dia. 3 3/4 in, Width 3/8 in, Height 5/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE695 CAM716FLA)
- SOUTHCO-ALBANY DIV Over Center Draw Latch (S A7-10-301-20)
- PRIME-LINE Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Steel, Chrome (E 2440)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- ZORO SELECT Rod Seal, 5 ID x 5 3/4 OD, 3/8 W x 5/8 H (2HZL4)
- ZORO SELECT Rod Seal, 3 1/2 ID x 4 OD, 1/4 W x 3/8 H (2HZK4)
- ZORO SELECT Rod Seal, 2 1/2 ID x 3 OD, 1/4 W x 3/8 H (2HZK2)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 63mm ID (4PKG4)
- ZORO SELECT V-Ring Seal, Stretch, 36mm ID, PK2 (4PKF8)
- ZORO SELECT Piston Seal, 1 1/8 IDx1 3/8 OD, 1/8 Wx1/8H (2JAZ2)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 81mm ID (4PKG7)
- Zoro Select Rod & Piston Seals