Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 3 1/2 IDx4 1/2 OD, 1/2 Wx3/4 H
Mfr # 2HZL6
Zoro # G3375854
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 3 1/2 in
- Height 3/4 in
- Seal Material Urethane
- For Groove Width 0.825 in
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZL6
- Zoro # G3375854
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 3 1/2 in |
Height | 3/4 in |
For Groove Width | 0.825 in |
Outside Dia. | 4 1/2 in |
Width | 1/2 in |
Inside Dia. | 3 1/2 in |
For Rod Groove Dia. | 4.5 in |
Details
Item | Rod Seal |
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Seal Temp. Range | -65 F to 220 F |
Type | Type B Polyseal |
Seal Type | B Polyseal |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Rod Seal, Seal Type B Polyseal, Seal Material Urethane, For Rod Dia. 3 1/2 in, Seal Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.825 in, For Rod Groove Dia. 4.5 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 3 1/2 in, Outside Dia. 4 1/2 in, Width 1/2 in, Height 3/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sliding Showcase Lock, Chrome, Keyed Diff (1RBK4)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 48x24 (KRPP4824PH)
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 (1CRX7)
- OSBORNE WOOD PRODUCTS 35 1/2 x 3 1/2 Barley Twist Island Leg in Hickory (1795H)
- ZORO SELECT Rod Seal, 1 1/2 ID x 2 OD, 1/4 W x 3/8 H (2HZJ8)
- ZORO SELECT Rod Seal, 1 1/2IDx1 7/8OD, 3/16W, PK2 (2HZH9)
- ZORO SELECT V-Ring Seal, Stretch, 40mm ID, PK2 (4PKF9)
- ZORO SELECT Rod Seal, 2 1/2 ID x 3 OD, 1/4 W x 3/8 H (2HZK2)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 63mm ID (4PKG4)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAZ8)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #712130 (712130)
- Zoro Select Rod & Piston Seals