Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 3 1/2 ID x 4 OD, 1/4 W x 3/8 H
Mfr # 2HZK4
Zoro # G1976721
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 3 1/2 in
- Height 3/8 in
- Seal Material Urethane
- For Groove Width 0.413 in
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZK4
- Zoro # G1976721
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 3 1/2 in |
Height | 3/8 in |
For Groove Width | 0.413 in |
Outside Dia. | 4 in |
Width | 1/4 in |
Inside Dia. | 3 1/2 in |
For Rod Groove Dia. | 4.0 in |
Details
Item | Rod Seal |
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Seal Temp. Range | -65 F to 220 F |
Type | Type B Polyseal |
Seal Type | B Polyseal |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Rod Seal, Seal Type B Polyseal, Seal Material Urethane, For Rod Dia. 3 1/2 in, Seal Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.413 in, For Rod Groove Dia. 4.0 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 3 1/2 in, Outside Dia. 4 in, Width 1/4 in, Height 3/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC SDCGL163AI Security Door Controls SDC Gate Locks (GL163AI)
- BEST Top B6 Pin Segment for SFIC Cores (B6)
- ZORO SELECT 1/2 in W x 72 in H Bright Stainless Steel Continuous Hinge (1CAE7)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (2668pri8020)
- ZORO SELECT Rod Seal, 5 ID x 5 3/4 OD, 3/8 W x 5/8 H (2HZL4)
- ZORO SELECT Rod Seal, 1 1/2IDx1 7/8OD, 3/16W, PK2 (2HZH9)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 81mm ID (4PKG7)
- ZORO SELECT Piston Seal, 3 1/8IDx3 1/2OD, 3/16Wx3/16H (2JAX8)
- ZORO SELECT V-Ring Seal, Stretch, 29mm ID, PK2 (4PKF7)
- ZORO SELECT Piston Seal, 3 5/8 IDx4 OD, 3/16 Wx3/16 H (2JAY1)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- Zoro Select Rod & Piston Seals