Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 2 ID x 2 3/4 OD, 3/8 W x 1/2 H
Mfr # 2HZK7
Zoro # G1541565
original price:
$11.81
23% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 2 in
- Height 1/2 in
- Seal Material Urethane
- For Groove Width 0.55 in
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZK7
- Zoro # G1541565
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 2 in |
Height | 1/2 in |
For Groove Width | 0.55 in |
Outside Dia. | 2 3/4 in |
Inside Dia. | 2 in |
Width | 3/8 in |
For Rod Groove Dia. | 2.75 in |
Details
Item | Rod Seal |
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Type | Type B Polyseal |
Seal Temp. Range | -65 F to 220 F |
Seal Type | B Polyseal |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Rod Seal, Seal Type B Polyseal, Seal Material Urethane, For Rod Dia. 2 in, Seal Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.55 in, For Rod Groove Dia. 2.75 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 2 in, Outside Dia. 2 3/4 in, Width 3/8 in, Height 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-029)
- ZORO SELECT Latch Magnet, 12 lb. Pull (3DYC7)
- KEYLESS FACTORY KeylessFactory: 2020 Kia smart key blade (EKB-KIA-1660)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-WG-GT118-12x12)
- ZORO SELECT Rod Seal, 2 1/2 ID x 3 OD, 1/4 W x 3/8 H (2HZK2)
- ZORO SELECT Piston Seal, 3/4 ID x 1 OD, 1/8 W x 1/8 H (2JAW4)
- ZORO SELECT Rod Seal, 1 1/4 IDx1 1/2 OD, 1/8 Wx1/4 H (2HZP2)
- ZORO SELECT Rod Seal, 2 ID x 2 3/8 OD, 3/16 W x 3/8 H (2HZR2)
- ZORO SELECT Rod Seal, 1/4 ID x 1/2 OD, 1/8 W, PK2 (2HZF6)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 45mm ID (4PKG1)
- ZORO SELECT Rod Seal, 1 1/2 ID x 2 OD, 1/4 W x 3/8 H (2HZJ8)
- Zoro Select Rod & Piston Seals