Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 2 3/4 IDx3 1/4 OD, 1/4 Wx3/8 H
Mfr # 2HZT1
Zoro # G0758107
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 2 3/4 in
- Height 3/8 in
- Seal Material Nitrile
- For Groove Width 0.413 in
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZT1
- Zoro # G0758107
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 2 3/4 in |
Height | 3/8 in |
For Groove Width | 0.413 in |
Inside Dia. | 2 3/4 in |
Width | 1/4 in |
Outside Dia. | 3 1/4 in |
For Rod Groove Dia. | 3.25 in |
Details
Item | Rod Seal |
Seal Material | Nitrile |
Seal Durometer | 70 Shore A |
Color | Black |
Shell Material | Urethane |
Temp. Range | -65 Degrees to 220 Degrees F |
Shell Durometer | 95 Shore A |
Type | Double-Lip, Deep Z |
Seal Temp. Range | -65 F to 220 F |
Seal Type | Double-Lip Deep Z |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Rod Seal, Seal Type Double-Lip Deep Z, Shell Material Urethane, Seal Material Nitrile, For Rod Dia. 2 3/4 in, Seal Durometer 70 Shore A, Shell Durometer 95 Shore A, Temp. Range -65 Degrees to 220 Degrees F, For Groove Width 0.413 in, For Rod Groove Dia. 3.25 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 2 3/4 in, Outside Dia. 3 1/4 in, Width 1/4 in, Height 3/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate with Euro Screws for 500 Series Euro Hinges (400.0118.75)
- MIDWEST FASTENER 3/8" x 1-1/16" x 4-7/8" Zinc Plated Steel Screw Hooks 10PK (52397)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Shelf, Gray (ANCT0940)
- E900 HARDWARE P320 20 in. Plug-End Garage Door Spring (0.244 in. No. 3 Wire) (P320)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAX4)
- ZORO SELECT Rod Seal, 1 IDx1 3/8 OD, 3/16 W, PK2 (2HZH2)
- ZORO SELECT Rod Seal, 7/8 IDx1 1/8 OD, 1/8 W, PK2 (2HZG2)
- ZORO SELECT Rod Seal, 1 1/2IDx1 7/8OD, 3/16W, PK2 (2HZH9)
- ZORO SELECT Rod Seal, 1 ID x 1 1/4 OD, 1/8 W, PK2 (2HZG3)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 67mm ID (4PKG5)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #712130 (712130)
- Zoro Select Rod & Piston Seals