Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 1/4 ID x 1/2 OD, 1/8 W, PK2
Mfr # 2HZF6
Zoro # G1135933
product price: $5.15
/pk 2, $2.58/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 1/4 in
- Height 1/4 in
- Seal Material Urethane
- For Groove Width 0.275 in
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZF6
- Zoro # G1135933
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 1/4 in |
Height | 1/4 in |
For Groove Width | 0.275 in |
Inside Dia. | 1/4 in |
Width | 1/8 in |
Outside Dia. | 1/2 in |
For Rod Groove Dia. | 0.5 in |
Details
Item | Rod Seal |
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Seal Temp. Range | -65 F to 220 F |
Type | Type B Polyseal |
Seal Type | B Polyseal |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Rod Seal, Seal Type B Polyseal, Seal Material Urethane, For Rod Dia. 1/4 in, Seal Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.275 in, For Rod Groove Dia. 0.5 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 1/4 in, Outside Dia. 1/2 in, Width 1/8 in, Height 1/4 in, Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Roller, Nylon, 7/8"L, PR (21-52)
- ZORO SELECT O-Ring, Dash 236, Viton, 0.13 In., PK10 (U38871.012.0325)
- STRYBUC Latch Pin Bar with Spring (900-9573)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4DSTK626)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAX4)
- ZORO SELECT Rod Seal, 3 1/2 ID x 4 OD, 1/4 W x 3/8 H (2HZK4)
- ZORO SELECT V-Ring Seal, Stretch, 16mm ID, PK2 (4PKF5)
- ZORO SELECT Piston Seal, 1 1/2 IDx1 3/4 OD, 1/8 Wx1/8H (2JAX1)
- ZORO SELECT Rod Seal, 1 3/4IDx2 1/8OD, 3/16W, PK2 (2HZJ2)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 49mm ID (4PKG2)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JAX6)
- Zoro Select Rod & Piston Seals