Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 1 3/4 IDx2 1/8 OD, 3/16 Wx3/8 H
Mfr # 2HZR1
Zoro # G2608584
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 1 3/4 in
- Height 3/8 in
- Seal Material Nitrile
- For Groove Width 0.413 in
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZR1
- Zoro # G2608584
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 1 3/4 in |
Height | 3/8 in |
For Groove Width | 0.413 in |
Inside Dia. | 1 3/4 in |
Outside Dia. | 2 1/8 in |
Width | 3/16 in |
For Rod Groove Dia. | 2.125 in |
Details
Item | Rod Seal |
Seal Material | Nitrile |
Seal Durometer | 70 Shore A |
Shell Material | Urethane |
Color | Black |
Temp. Range | -65 Degrees to 220 Degrees F |
Seal Temp. Range | -65 F to 220 F |
Shell Durometer | 95 Shore A |
Type | Double-Lip, Deep Z |
Seal Type | Double-Lip Deep Z |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Rod Seal, Seal Type Double-Lip Deep Z, Shell Material Urethane, Seal Material Nitrile, For Rod Dia. 1 3/4 in, Seal Durometer 70 Shore A, Shell Durometer 95 Shore A, Temp. Range -65 Degrees to 220 Degrees F, For Groove Width 0.413 in, For Rod Groove Dia. 2.125 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 1 3/4 in, Outside Dia. 2 1/8 in, Width 3/16 in, Height 3/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 33" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 32-3 (01-30032-3)
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-SN (87380-128-SN-1)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- USA INDUSTRIALS Buna-N O-Ring, Dash 204, PK100 (ZUSAH70204)
- ZORO SELECT Piston Seal, 1 5/8 IDx2 OD, 3/16 Wx3/16 H (2JAX2)
- ZORO SELECT Piston Seal, 1 1/8 IDx1 3/8 OD, 1/8 Wx1/8H (2JAZ2)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 63mm ID (4PKG4)
- ZORO SELECT Rod Seal, 1 1/4IDx1 1/2OD, 1/8W, PK2 (2HZF5)
- ZORO SELECT Rod Seal, 1 1/4 IDx1 3/4 OD, 1/4 Wx3/8 H (2HZJ6)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- ZORO SELECT Rod Seal, 7/8 IDx1 1/8 OD, 1/8 W, PK2 (2HZG2)
- Zoro Select Rod & Piston Seals