Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 1 1/8 IDx1 3/8 OD, 1/8 Wx1/4 H
Mfr # 2HZP1
Zoro # G3422876
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 1 1/8 in
- Height 1/4 in
- Seal Material Nitrile
- For Groove Width 0.275 in
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZP1
- Zoro # G3422876
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 1 1/8 in |
Height | 1/4 in |
For Groove Width | 0.275 in |
Outside Dia. | 1 3/8 in |
Inside Dia. | 1 1/8 in |
Width | 1/8 in |
For Rod Groove Dia. | 1.375 in |
Details
Item | Rod Seal |
Seal Material | Nitrile |
Seal Durometer | 70 Shore A |
Color | Black |
Shell Material | Urethane |
Temp. Range | -65 Degrees to 220 Degrees F |
Shell Durometer | 95 Shore A |
Type | Double-Lip, Deep Z |
Seal Temp. Range | -65 F to 220 F |
Seal Type | Double-Lip Deep Z |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Rod Seal, Seal Type Double-Lip Deep Z, Shell Material Urethane, Seal Material Nitrile, For Rod Dia. 1 1/8 in, Seal Durometer 70 Shore A, Shell Durometer 95 Shore A, Temp. Range -65 Degrees to 220 Degrees F, For Groove Width 0.275 in, For Rod Groove Dia. 1.375 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 1 1/8 in, Outside Dia. 1 3/8 in, Width 1/8 in, Height 1/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Door Top Guide Wheel, Nylon (2 Pack) (MP6704)
- ANDOVA TILES Stylish- Suave3/4 in. Straight Edge Porcelain Honeycomb Hexagon Wall & Floor Tile (Andova Tiles)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Bone Quartz-Sample (SC-4154SMP)
- SIMPLEX Drift Shaft Assembly, Non Key Override (201050-000-01)
- ZORO SELECT Rod Seal, 1 1/2 ID x 2 OD, 1/4 W x 3/8 H (2HZJ8)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 90mm ID (4PKG8)
- ZORO SELECT Rod Seal, 2 1/2 ID x 3 OD, 1/4 W x 3/8 H (2HZK2)
- ZORO SELECT Rod Seal, 1 1/8 IDx1 1/2 OD, 3/16 Wx5/16 H (2HZP5)
- ZORO SELECT Rod Seal, 1 1/4 IDx1 1/2 OD, 1/8 Wx1/4 H (2HZP2)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAX4)
- ZORO SELECT Rod Seal, 1 1/2IDx1 3/4OD, 1/8W, PK2 (2HZG7)
- Zoro Select Rod & Piston Seals