Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 1 1/4 IDx1 3/4 OD, 1/4 Wx3/8 H
Mfr # 2HZJ6
Zoro # G1979835
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 1 1/4 in
- Height 3/8 in
- Seal Material Urethane
- For Groove Width 0.413 in
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZJ6
- Zoro # G1979835
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 1 1/4 in |
Height | 3/8 in |
For Groove Width | 0.413 in |
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 3/4 in |
Width | 1/4 in |
For Rod Groove Dia. | 1.75 in |
Details
Item | Rod Seal |
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Seal Temp. Range | -65 F to 220 F |
Type | Type B Polyseal |
Seal Type | B Polyseal |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Rod Seal, Seal Type B Polyseal, Seal Material Urethane, For Rod Dia. 1 1/4 in, Seal Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.413 in, For Rod Groove Dia. 1.75 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 1 1/4 in, Outside Dia. 1 3/4 in, Width 1/4 in, Height 3/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Screen Door Roller Assy. (10-356)
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.3)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU3)
- TRIMLITE 34"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2168pri8444LH10B6916)
- ZORO SELECT V-Ring Seal, Stretch, 40mm ID, PK2 (4PKF9)
- ZORO SELECT Rod Seal, 2 ID x 2 1/2 OD, 1/4 W x 3/8 H (2HZK1)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 81mm ID (4PKG7)
- ZORO SELECT Piston Seal, 1 1/2 IDx1 3/4 OD, 1/8 Wx1/8H (2JAX1)
- ZORO SELECT Piston Seal, 1 1/8 IDx1 3/8 OD, 1/8 Wx1/8H (2JAZ2)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- ZORO SELECT Piston Seal, 3 5/8 IDx4 OD, 3/16 Wx3/16 H (2JAY1)
- Zoro Select Rod & Piston Seals