Shop All Pipe Hangers
Zoro Select
Rod Hanger Plate, Rod Sz 3/8In, 3 5/16In L
Mfr # 0560317208
Zoro # G1655726
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features For Attachment To Wood Beams Or Ceiling.
- Metal Detectable Yes
- Width 1-3/8"
- Type Ceiling or Wall
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0560317208
- Zoro # G1655726
- UPC # 690291007996
- Country of Origin China
- Category Pipe Hangers
Dimensions
Width | 1-3/8" |
Width (In.) | 1 3/8 in |
Rod Size | 3/8"-16 |
Length (In.) | 3 5/16 in |
For Threaded Rod Size | 3/8 in |
Overall Length | 3.31 in |
Overall Height | 0.5 in |
Overall Width | 1.38 in |
Details
Description/Special Features | For Attachment To Wood Beams Or Ceiling. |
Metal Detectable | Yes |
Type | Ceiling or Wall |
Material | Steel |
Max. Load (Lb.) | 180 lb |
Item | Rod Hanger Plate |
Product Type | Threaded Rod Hanger Plate |
For Use With | Ceiling, Wood Beams |
Load Capacity | 180 lb |
Plate Material | Galvanized Steel |
Compatible Mfr Part Number | 0560317208 |
Mount Type | Bolts |
Series | Figure 128R |
Finish | Galvanized |
Description
Rod Hanger Plate, Compatible Grainger Part Number 4HYK9, Compatible Mfr Part Number 0560317208, Finish Galvanized, For Threaded Rod Size 3/8 in, Load Capacity 180 lb, Material Steel, Mount Type Bolts, Overall Height 0.5 in, Overall Length 3.31 in, Overall Width 1.38 in, Product Type Threaded Rod Hanger Plate, Series Figure 128R, For Use With Ceiling, Wood Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER C3-455 Quiet-Close Deodorizing Elongated Bidet Toilet Seat (8298-CR-0)
- JOHNS MANVILLE 3-1/2" x 48" L PVC Insulated Pipe Jacket (36645)
- ZORO SELECT PEX Tubing, White, 1 in, 100 ft, 100 psi (Q5PC100X)
- LEGEND VALVE 1" S-15 BRONZE Y-STRAINER (105-515)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0287)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" (22FP59)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8 In, 3 5/16InL (0560015604)
- ZORO SELECT Hex Hanger with Grommets, 2 In. (E242.0)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0087)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3/4 In (0560406514)
- Zoro Select Pipe Hangers