Shop All Pipe Hangers
Zoro Select
Rod Hanger Plate, 4 In, Malleable Iron
Mfr # 22FP84
Zoro # G8488523
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 3/8 in
- Type Hinge
- Width (In.) 1 2/5 in
- Metal Detectable Yes
- Width 1.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FP84
- Zoro # G8488523
- UPC # 190735936160
- Country of Origin China
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Width (In.) | 1 2/5 in |
Width | 1.4" |
Length (In.) | 2 4/5 in |
Pipe Size (In.) | 4 in |
Maximum Pipe Size | 0.38 in |
Overall Width | 1.4 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 0.38 in |
Mounting Hole Size | 0.375 in |
Overall Length | 2.8 in |
Description
Rod Hanger Plate, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Finish Not Applicable, For Threaded Rod Size 3/8 in, Load Capacity 180 lb, Material Iron, Maximum Operating Temperature 200 Degrees F, Maximum Pipe Size 0.38 in, Mount Type Hinge, Overall Height 0.38 in, Overall Length 2.8 in, Overall Width 1.4 in, Product Type Threaded Rod Hanger Plate, Minimum Operating Temperature 0 Degrees F, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 480V (SP10873GH)
- JOHNS MANVILLE 3-1/4" Max. O.D. PVC Insulated Fitting Cover (556309)
- DELTA Delta Windemere Aerator (RP70191)
- APOLLO PEX 3/4 in. Bronze Double Union PEX Water Pressure Regulator with Gauge (APXPRV34WG)
- ZORO SELECT Hex Hanger with Grommets, 3 In. (E243.0)
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0387)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate, Copper (365M0037CP)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0287)
- ZORO SELECT Hex Hanger with Grommets, 1 In. (E241.0)
- NVENT CADDY Clevis Hanger, Size 1 1/2 In (4060150S4)
- Zoro Select Plumbing Accessories