Shop All Rod Ends
Zoro Select
Rod End, Steel, 3/4"-10 Thrd Sz, 2-1/2 in Thrd Lg, 6 in Overall Lg, 10 PK
Mfr # 18275 1
Zoro # G3079002
product price: $161.99
/pk 10, $16.20/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 1035
- Finish Black Oxide
- Eye Inside Diameter 3/4 in
- Eye Thickness 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18275 1
- Zoro # G3079002
- UPC # 098441182751
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 3/4 in |
Eye Outside Diameter | 1 1/2 in |
Hole Center-to-End Length | 6 in |
Thread Length | 2 1/2 in |
Thread Size | 3/4"-10 |
Length | 6 in |
Boss Diameter | 1 1/2 in |
Dia./Thread Size | 3/4"-10 |
Shank Dia. | 3/4 in |
Thread Size | 3/4"-10 |
Overall Length | 6 in |
Fastener Length | 6 in |
Shank Diameter | 3/4 in |
Screw Size | 3/4"-10 |
Fastener Length | 6 in |
Description
Rod End, Eye Inside Diameter 3/4 in, Eye Outside Diameter 1 1/2 in, Eye Thickness 13/16 in, Black Oxide, Steel, Material Grade/Class 1035, Hole Center-to-End Length 6 in, Shank Diameter 3/4 in, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 1/2 in, Thread Size 3/4 In.-10, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 6 in, Screw Size 3/4 in, Pack Size Small Pack, Manufacturer Location Made in USA*, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 45 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.050.0045)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP006)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #5 x 3 (U51562.289.0300)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (U04100.031.0175)
- ZORO SELECT Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg, 10 PK (18010 8)
- ZORO SELECT Rod End, Steel, 5/8"-11 Thrd Sz, 2 in Thrd Lg, 4 1/2 in Overall Lg, 10 PK (18260 7)
- ZORO SELECT Yoke End, Steel, Plain (19915 5)
- KEN FORGING Rod End, Stainless Steel, Plain, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-SSMACH)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E-B7)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-20-LH)
- J.W. WINCO Swing Bolt, Steel, Blackened, M8 Thrd Sz, 32 mm Thrd Lg (8N75G28)
- Zoro Select Rod Ends