Shop All Rod Ends
Zoro Select
Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 3 in Overall Lg, 10 PK
Mfr # 18015 3
Zoro # G2631334
product price: $28.69
/pk 10, $2.87/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 1035
- Finish Plain
- Eye Thickness 11/32 in
- Eye Outside Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18015 3
- Zoro # G2631334
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Outside Diameter | 5/8 in |
Hole Center-to-End Length | 3 in |
Length | 3 in |
Boss Diameter | 5/8 in |
Shank Dia. | 5/16 in |
Overall Length | 3 in |
Shank Diameter | 5/16 in |
Fastener Length | 3 in |
Fastener Length | 3 in |
Details
Item | Rod End Blank |
Material | Steel |
Material Grade/Class | 1035 |
Finish | Plain |
Eye Thickness | 11/32 in |
Thread Style | Blank |
Boss Thickness | 11/32 in |
Type | Drop Forged, Male |
Globally Sourced | Made in USA* |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Head Shape | Loop |
Finish Type | Plain |
Material Type | Steel |
Drive Type | No Drive |
Description
Rod End Blank, Eye Inside Diameter Not Applicable, Eye Outside Diameter 5/8 in, Eye Thickness 11/32 in, Plain, Steel, Material Grade/Class 1035, Hole Center-to-End Length 3 in, Shank Diameter 5/16 in, Thread Style Blank, Thread Length Not Applicable, Thread Size -, System of Measurement Inch, Rod End Blank, Overall Length 3 in, Pack Size Small Pack, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 in Bore Dia. (WHM-200-S02)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- MIDWEST FASTENER 5/8"-18 x 5/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60876)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Plain Brass Oval Head Slotted Drive, 48 PK (61648)
- ZORO SELECT Yoke End, Steel, Plain (19915 5)
- ZORO SELECT Rod End, Steel, 3/4"-10 Thrd Sz, 2-1/2 in Thrd Lg, 6 in Overall Lg, 10 PK (18275 1)
- ZORO SELECT Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg, 10 PK (18010 8)
- ZORO SELECT Rod End, Steel, 5/8"-11 Thrd Sz, 2 in Thrd Lg, 4 1/2 in Overall Lg, 10 PK (18260 7)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43001)
- J.W. WINCO Swing Bolt, Steel, Blackened, M10 Thrd Sz, 40 mm Thrd Lg (10N50G28)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E-316SS)
- Zoro Select Rod Ends