Shop All Copper Rods
Zoro Select
Rod, Copper, 110, 7/8 Dia x 6 Ft L
Mfr # CURD01306
Zoro # G0659382
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 110
- Finish Mill
- Type General Purpose
- Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CURD01306
- Zoro # G0659382
- Country of Origin Multiple
- Category Copper Rods
Dimensions
Diameter | 7/8 in |
Length | 6 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 7/8 in |
Overall Length | 6 ft |
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 7/8 in, Outside Diameter Tolerance +/-0.005 in, Overall Length 6 ft, Length Tolerance +/-3.000 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper O, Tensile Strength 48,000 psi, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, Shape Rod, Application Automotive, Electrical, Plumbing, Welding, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Spring Steel, 36 in., PK25 (498)
- ZORO SELECT SS Round Bar 303, 4 in Overall L (2035_4_0)
- ZORO SELECT Music Wire, Type 302 SS, 12, 0.029 In (29029)
- TRIM-LOK Rubber Seal, Solid Round, 0.25 In W, 500 Ft (X301-500)
- ZORO SELECT Rod, Copper, 110, 1.5 Dia x 6 Ft L (CURD00105)
- ZORO SELECT Copper Rod (5062)
- ZORO SELECT Copper Rod (5063)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 3 Ft L (CURD01339)
- ZORO SELECT Rod, Copper, 110, 1.75 Dia x 1 Ft L (CURD00760)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 6 Ft L (CURD01339)
- ONLINEMETALS 3" Copper Round Bar 101-H04 (15265)
- Zoro Select Copper Rods