Shop All Copper Rods
Zoro Select
Rod, Copper, 110, 5/8 Dia x 3 Ft L
Mfr # CURD00741
Zoro # G2915044
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 110
- Finish Mill
- Type General Purpose
- Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CURD00741
- Zoro # G2915044
- Country of Origin Multiple
- Category Copper Rods
Dimensions
Diameter | 5/8 in |
Length | 3 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +/-0.005 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 5/8 in |
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.005 in, Overall Length 36 in, Length Tolerance +/-1.000 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper O, Tensile Strength 48,000 psi, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, Shape Rod, Application Automotive, Electrical, Plumbing, Welding, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 2x 4Ft (03P.25X24-48)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (CSNEO-3/16-10)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.625 in Overall Width, Style: Trim with a Top Flap (5B350B2X3/8A-25)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-NHS30-60)
- ZORO SELECT Rod, Copper, 110, 1.5 Dia x 6 Ft L (CURD00105)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 6 Ft L (CURD00256)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 6 Ft L (CURD01339)
- ZORO SELECT Copper Rod (5063)
- ZORO SELECT Copper Rod (5062)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- ONLINEMETALS 0.3125" Copper Round Bar 110-H04 (8191)
- Zoro Select Copper Rods