Shop All Copper Rods
Zoro Select
Rod, Copper, 110, 2 Dia x 3 Ft L
Mfr # CURD01266
Zoro # G1829003
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 110
- Finish Mill
- Type General Purpose
- Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CURD01266
- Zoro # G1829003
- Country of Origin Multiple
- Category Copper Rods
Dimensions
Diameter | 2 in |
Length | 3 ft |
Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-1.000 in |
Overall Length | 36 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +/-0.005 in |
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.005 in, Overall Length 36 in, Length Tolerance +/-1.000 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper O, Tensile Strength 48,000 psi, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, Shape Rod, Application Automotive, Electrical, Plumbing, Welding, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/4" Thick (BULK-PS-UHMW-164)
- STEELWORKS Boltmaster 11676 0.19 x 2 x 36 in. Flat Steel Bar (134581)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-36)
- ONLINEMETALS 0.75" x 8" Carbon Steel Rectangle Bar A36 Hot Rolled (10101)
- ZORO SELECT Copper Rod (5063)
- ZORO SELECT Copper Rod (5062)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- ZORO SELECT Rod, Copper, 110, 1.75 Dia x 1 Ft L (CURD00760)
- ZORO SELECT Rod, Copper, 110, 1/2 Dia x 6 Ft L (CURD00005)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 6 Ft L (CURD00256)
- ONLINEMETALS 0.5" Copper Round Bar 182 (19531)
- Zoro Select Copper Rods