Shop All Copper Rods
Zoro Select
Rod, Copper, 110, 1/2 Dia x 3 Ft L
Mfr # CURD00005
Zoro # G3382215
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 110
- Finish Mill
- Type General Purpose
- Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CURD00005
- Zoro # G3382215
- Country of Origin Multiple
- Category Copper Rods
Dimensions
Diameter | 1/2 in |
Length | 3 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 36 in |
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.005 in, Overall Length 36 in, Length Tolerance +/-1.000 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper O, Tensile Strength 48,000 psi, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, Shape Rod, Application Automotive, Electrical, Plumbing, Welding, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (3GYA4)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 6 Ft L (CURD00256)
- ZORO SELECT Rod, Copper, 110, 1 Dia x 1 Ft L (CURD00809)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 6 Ft L (CURD01339)
- ZORO SELECT Rod, Copper, 110, 1.5 Dia x 6 Ft L (CURD00105)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- ZORO SELECT Rod, Copper, 110, 1/2 Dia x 6 Ft L (CURD00005)
- ONLINEMETALS 1.5" Copper Round Bar 101-H04 (7850)
- Zoro Select Copper Rods