Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, CL 40, 8 In Dia x 1 Ft L
Mfr # 2AHN7
Zoro # G9906294
product price: $448.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$448.99
Free 30-Day Returns
Key Features
- Alloy Type CL 40 Gray Iron
- Finish Unpolished
- Type General Purpose
- Standards ASTM A48
- Temper As Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHN7
- Zoro # G9906294
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 8 in |
Length | 1 ft |
Diameter Tolerance | +0.105/+0.275 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +0.105/+0.275 in |
Outside Diameter | 8 in |
Overall Length | 12 in |
Description
CL 40 Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No, Mechanical Finish Mill, Outside Diameter 8 in, Outside Diameter Tolerance +0.105/+0.275 in, Yield Strength 42,500 psi, Fabrication Cast, Rockwell Hardness Not Applicable, Brinell Hardness 183, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A48, Shape Rod, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 9, 0.022 In (29022)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ZORO SELECT Roll, EPDM, 1/16 in. Thick, 10 ft., 60A (BULK-RS-E60-205)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1-1/2 in Dia. (BULK-PR-PP-45)
- ZORO SELECT Rod, Cast Iron, CL 40, 8 1/2 In Dia x 1 Ft (2AHN8)
- ZORO SELECT Rod, Cast Iron, CL 40, 6 In Dia x 1 Ft L (2AHN4)
- ZORO SELECT Rod, Cast Iron, CL 40, 5 In Dia x 1 Ft L (2AHN3)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 1/2 In Dia x 1 Ft (2JGE3)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 1 1/2 In Dx6 Ft L (3GTH7)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2.5 In Dia x 1 Ft (2KUP7)
- Zoro Select Cast Iron Rods