Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, CL 40, 6 In Dia x 1 Ft L
Mfr # 2AHN4
Zoro # G6807263
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type CL 40 Gray Iron
- Finish Unpolished
- Type General Purpose
- Standards ASTM A48
- Temper As Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHN4
- Zoro # G6807263
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 6 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.100/+0.210 in |
Outside Diameter Tolerance | +0.100/+0.21 in |
Overall Length | 12 in |
Outside Diameter | 6 in |
Description
CL 40 Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No, Mechanical Finish Mill, Outside Diameter 6 in, Outside Diameter Tolerance +0.100/+0.21 in, Yield Strength 42,500 psi, Fabrication Cast, Rockwell Hardness Not Applicable, Brinell Hardness 197, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A48, Shape Rod, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Support Ring, M68 x 55 x 3 DIN 988 (SS-055068-3)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PP-583)
- ZORO SELECT White Polypropylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-PP-140)
- ONLINEMETALS 0.375" Carbon Steel Square Bar 1018 Cold Finish (7089)
- ZORO SELECT Rod, Cast Iron, CL 40, 5 1/2 In Dia x 3 Ft (2AHP8)
- ZORO SELECT Rod, Cast Iron, CL 40, 5 In Dia x 1 Ft L (2AHN3)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 3 Ft L (3ANK1)
- ZORO SELECT Rod, Cast Iron, CL 40, 3 In Dia x 1 Ft L (2JGE5)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 1 Ft (2KUL9)
- ZORO SELECT Rod, Cast Iron, CL 40, 4 In Dia x 1 Ft L (2KUN2)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2.5 In Dia x 1 Ft (2KUP7)
- Zoro Select Cast Iron Rods