Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, CL 40, 6 1/2 In Dia x 1 Ft
Mfr # 2AHN5
Zoro # G6603563
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type CL 40 Gray Iron
- Finish Unpolished
- Type General Purpose
- Standards ASTM A48
- Temper As Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHN5
- Zoro # G6603563
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 6 1/2 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.108/+0.232 in |
Outside Diameter | 6 1/2 in |
Outside Diameter Tolerance | +0.108/+0.232 in |
Overall Length | 12 in |
Description
CL 40 Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No, Mechanical Finish Mill, Outside Diameter 6 1/2 in, Outside Diameter Tolerance +0.108/+0.232 in, Yield Strength 42,500 psi, Fabrication Cast, Rockwell Hardness Not Applicable, Brinell Hardness 183, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A48, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 416, 3/4 In Dia x 3 Ft L (2EXL6)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-PVC-39)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 15/16 in W (14H.937-72)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 2 in Thick, Charcoal (5GDG4)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 In Dia x 1 Ft L (2JGE1)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 2 In Dia x 1 Ft L (3ANR1)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 3 In Dia x 1 Ft L (2KUP8)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2.5 In Dia x 1 Ft (2KUP7)
- ZORO SELECT Rod, Cast Iron, CL 40, 8 In Dia x 1 Ft L (2AHN7)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 1/2 In Dia x 1 Ft (2JGE3)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 3/4 In Dia x 1 Ft (2JGD9)
- Zoro Select Cast Iron Rods