Zoro Select

Rod, Cast Iron, CL 40, 4 1/2 In Dia x 3 Ft


product price: $456.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Alloy Type CL 40 Gray Iron
  • Finish Unpolished
  • Type General Purpose
  • Standards ASTM A48
  • Temper As Cast
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 4 1/2 in
Length 3 ft
Length Tolerance +/-3.000 in
Diameter Tolerance +0.092/+0.188 in
Overall Length 36 in
Outside Diameter 4 1/2 in
Outside Diameter Tolerance +0.092/+0.188 in

Description

CL 40 Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No, Mechanical Finish Mill, Outside Diameter 4 1/2 in, Outside Diameter Tolerance +0.092/+0.188 in, Yield Strength 42,500 psi, Fabrication Cast, Rockwell Hardness Not Applicable, Brinell Hardness 197, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A48, Shape Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.