Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, CL 40, 3 In Dia x 3 Ft L
Mfr # 2AHP1
Zoro # G6519667
product price: $288.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$288.99
Free 30-Day Returns
Key Features
- Alloy Type CL 40 Gray Iron
- Diameter 3 in
- Length 3 ft
- Finish Unpolished
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHP1
- Zoro # G6519667
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 3 in |
Length | 3 ft |
Diameter Tolerance | +0.080/+0.140 in |
Length Tolerance | +/-3.000 in |
Overall Length | 36 in |
Outside Diameter | 3 in |
Outside Diameter Tolerance | +0.080/+0.14 in |
Description
CL 40 Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance +0.080/+0.14 in, Yield Strength 42,500 psi, Fabrication Cast, Rockwell Hardness Not Applicable, Brinell Hardness 207, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A48, Shape Rod, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 7/8 In Hexx6 Ft (2HJN4)
- ZORO SELECT Carbon Steel Rod, 36 in L, 2 in Dia. (17R2-36)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.500" Thick (PS-PC-SR-199)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 25 Ft (ZUSA-RC-1364)
- ZORO SELECT Rod, Cast Iron, CL 40, 8 1/2 In Dia x 1 Ft (2AHN8)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 1 1/2 In Dx6 Ft L (3GTH7)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 1/2 In Dia x 1 Ft (2JGE3)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 3 Ft (2KUN8)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 2 1/2 In Dx1 Ft L (3ANR2)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 In Dia x 3 Ft L (2KUP2)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 3/4 In Dia x 1 Ft (2JGD9)
- Zoro Select Cast Iron Rods