Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, CL 40, 1 1/4 In Dia x 1 Ft
Mfr # 2KUL9
Zoro # G1944171
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type CL 40 Gray Iron
- Finish Unpolished
- Type General Purpose
- Standards ASTM A48 64
- Temper As Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KUL9
- Zoro # G1944171
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 1 1/4 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.068/+0.102 in |
Outside Diameter | 1 1/4 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +0.068/+0.102 in |
Description
CL 40 Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +0.068/+0.102 in, Yield Strength Not Rated, Fabrication Cast, Rockwell Hardness C50, Brinell Hardness 207, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A48 64, Shape Rod, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 6 In, 6 Ft L (2AGY8)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0250 In, 10 In (44265)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.018 in Wire Dia, Charcoal (3014087)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1-1/2" Thick (BULK-PS-UHMW-79)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 3 Ft (2KUN8)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2 In Dia x 1 Ft L (2KUP6)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 In Dia x 1 Ft L (2JGE1)
- ZORO SELECT Rod, Cast Iron, CL 40, 6 In Dia x 1 Ft L (2AHN4)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 2 1/2 In Dx1 Ft L (3ANR2)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 1/2 In Dia x 1 Ft (2JGE3)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 In Dia x 3 Ft L (2KUP2)
- Zoro Select Cast Iron Rods