Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, 80-55-06, 5 In Dia x 1 Ft L
Mfr # 2KUR3
Zoro # G0892981
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 80-55-06
- Length 1 ft
- Finish Unpolished
- Type General Purpose
- Standards ASTM A536
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KUR3
- Zoro # G0892981
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 5 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.106/+0.202 in |
Outside Diameter | 5 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +0.106/+0.202 in |
Description
80-55-06 Cast Iron Rod, Material Cast Iron, Material Grade 80-55-06, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 5 in, Outside Diameter Tolerance +0.106/+0.202 in, Yield Strength 55,000 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 187, Tensile Strength 80,000 psi, Machinability Not Available, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A536, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 24 in L, 1 in W (ha.125x1-24)
- ZORO SELECT Rod, Steel, 4140, 3/4 In Dia x1 Ft L (2HKN4)
- POLY-AMERICA 40ft. X 100ft. 6 ML Tyco Polyethylene Black Plastic Sheeting (CF0640B)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-PE-220)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 3 In Dia x 1 Ft L (2KUP8)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2 In Dia x 1 Ft L (2KUP6)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2.5 In Dia x 1 Ft (2KUP7)
- ZORO SELECT Rod, Cast Iron, CL 40, 4 In Dia x 1 Ft L (2KUN2)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 1 Ft (2KUL9)
- ZORO SELECT Rod, Cast Iron, CL 40, 5 1/2 In Dia x 3 Ft (2AHP8)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 1/2 In Dia x 1 Ft (2JGE3)
- Zoro Select Cast Iron Rods