Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, 80-55-06, 3 In Dia x 1 Ft L
Mfr # 2KUP8
Zoro # G2082254
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 80-55-06
- Length 1 ft
- Finish Unpolished
- Type General Purpose
- Standards ASTM A536
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KUP8
- Zoro # G2082254
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 3 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.088/+0.148 in |
Outside Diameter Tolerance | +0.088/+0.148 in |
Overall Length | 12 in |
Outside Diameter | 3 in |
Description
80-55-06 Cast Iron Rod, Material Cast Iron, Material Grade 80-55-06, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance +0.088/+0.148 in, Yield Strength 55,000 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 187, Tensile Strength 80,000 psi, Machinability Not Available, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A536, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 3 ft. (CUREC00579)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 5/8 in Inside Dia, 1 3/8 in Outside Dia (63934104)
- E. JAMES Sheet Rubber, 1/2, 2" X 4ft SBR Black (1500-1/2X2X4)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTR)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2 In Dia x 1 Ft L (2KUP6)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 5 In Dia x 1 Ft L (2KUR3)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2.5 In Dia x 1 Ft (2KUP7)
- ZORO SELECT Rod, Cast Iron, CL 40, 5 In Dia x 1 Ft L (2AHN3)
- ZORO SELECT Rod, Cast Iron, CL 40, 3 In Dia x 1 Ft L (2JGE5)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 1 Ft L (3ANR3)
- ZORO SELECT Rod, Cast Iron, CL 40, 8 In Dia x 1 Ft L (2AHN7)
- Zoro Select Cast Iron Rods