Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, 80-55-06, 2 In Dia x 1 Ft L
Mfr # 2KUP6
Zoro # G1540262
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 80-55-06
- Length 1 ft
- Finish Unpolished
- Type General Purpose
- Standards ASTM A536
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KUP6
- Zoro # G1540262
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 2 in |
Length | 1 ft |
Diameter Tolerance | +0.071/+0.119 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +0.071/+0.119 in |
Overall Length | 12 in |
Description
80-55-06 Cast Iron Rod, Material Cast Iron, Material Grade 80-55-06, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance +0.071/+0.119 in, Yield Strength 55,000 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 187, Tensile Strength 80,000 psi, Machinability Not Available, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A536, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x1 ft. L (4YNF6)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 25 Ft (ZUSA-RC-1359)
- K&S PRECISION METALS Solid Brass Rod .072 X 12in, 3PK (8169)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18006_48_0)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 3 In Dia x 1 Ft L (2KUP8)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2.5 In Dia x 1 Ft (2KUP7)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 5 In Dia x 1 Ft L (2KUR3)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 In Dia x 3 Ft L (2KUP2)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 In Dia x 1 Ft L (2JGE1)
- ZORO SELECT Rod, Cast Iron, CL 40, 5 In Dia x 1 Ft L (2AHN3)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 2 1/2 In Dx1 Ft L (3ANR2)
- Zoro Select Cast Iron Rods