Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, 65-45-12, 4 1/2 In Dx1 Ft L
Mfr # 3ANR6
Zoro # G0385996
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 65-45-12
- Diameter 4 1/2 in
- Length 1 ft
- Finish Unpolished
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ANR6
- Zoro # G0385996
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 4 1/2 in |
Length | 1 ft |
Diameter Tolerance | +0.106/+0.202 in |
Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Outside Diameter | 4 1/2 in |
Outside Diameter Tolerance | +0.106/+0.202 in |
Description
65-45-12 Cast Iron Rod, Material Cast Iron, Material Grade 65-45-12, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 4 1/2 in, Outside Diameter Tolerance +0.106/+0.202 in, Yield Strength 45,000 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 143, Tensile Strength 65,000 psi, Machinability Not Available, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A536, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 15/16 in H (DDA1501-100)
- M-D M-D Aluminum Sheet, EM-2 Expanded, 57398, 48"L x 24"W, Black (57398)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL01.00XOH)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 24" W x 1/16" Thick (BULK-PS-PTFE-716)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 1/2 In Dia x 1 Ft (2JGE3)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 In Dia x 1 Ft L (2JGE1)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 In Dia x 3 Ft L (2KUP2)
- ZORO SELECT Rod, Cast Iron, CL 40, 5 1/2 In Dia x 3 Ft (2AHP8)
- ZORO SELECT Rod, Cast Iron, CL 40, 8 1/2 In Dia x 1 Ft (2AHN8)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 3 Ft L (3ANK1)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 1 Ft L (3ANR3)
- Zoro Select Cast Iron Rods