Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, 65-45-12, 2 In Dia x 3 Ft L
Mfr # 3ANJ8
Zoro # G1689186
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 65-45-12
- Finish Unpolished
- Type General Purpose
- Standards ASTM A536
- Temper As Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ANJ8
- Zoro # G1689186
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 2 in |
Length | 3 ft |
Diameter Tolerance | +0.071/+0.119 in |
Length Tolerance | +/-3.000 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.071/+0.119 in |
Outside Diameter | 2 in |
Description
65-45-12 Cast Iron Rod, Material Cast Iron, Material Grade 65-45-12, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance +0.071/+0.119 in, Yield Strength 45,000 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 156, Tensile Strength 65,000 psi, Machinability Not Available, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A536, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 1 1/4 In Dia x 1 Ft L (61R1.25-12)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Black (ZUSA-XPE-111)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-311)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.695 in Overall Width (1350B2X3/8-25)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 3/4 In Dia x 1 Ft (2JGD9)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 1 Ft L (3ANR3)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 1/2 In Dia x 1 Ft (2JGE3)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 3 Ft L (3ANK1)
- ZORO SELECT Rod, Cast Iron, CL 40, 5 In Dia x 1 Ft L (2AHN3)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 2 In Dia x 1 Ft L (3ANR1)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 In Dia x 3 Ft L (2KUP2)
- Zoro Select Cast Iron Rods