Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, 65-45-12, 1 1/2 In Dx6 Ft L
Mfr # 3GTH7
Zoro # G1256753
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 65-45-12
- Finish Unpolished
- Type General Purpose
- Standards ASTM A536
- Temper As Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3GTH7
- Zoro # G1256753
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 1 1/2 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.071/+0.119 in |
Overall Length | 6 ft |
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +0.071/+0.119 in |
Description
65-45-12 Cast Iron Rod, Material Cast Iron, Material Grade 65-45-12, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +0.071/+0.119 in, Yield Strength 45,000 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 156, Tensile Strength 65,000 psi, Machinability Not Available, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A536, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-18)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 2" Dia. (2XPE1)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 10Ft. (ZUSA-RC-864)
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.250 Dia, Rnd (0416G250R313S-36X40)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 2 In Dia x 1 Ft L (3ANR1)
- ZORO SELECT Rod, Cast Iron, CL 40, 8 1/2 In Dia x 1 Ft (2AHN8)
- ZORO SELECT Rod, Cast Iron, CL 40, 6 In Dia x 1 Ft L (2AHN4)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/2 In Dia x 1 Ft (2JGD8)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 3 Ft L (3ANK1)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 1 Ft L (3ANR3)
- ZORO SELECT Rod, Cast Iron, CL 40, 4 In Dia x 1 Ft L (2KUN2)
- Zoro Select Cast Iron Rods