Shop All Carbon Steel Rods
Zoro Select
Rod, Carbon Steel, 1215, 3 In Dia x 3 Ft L
Mfr # 2AHL2
Zoro # G7262866
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1215
- Finish Unpolished
- Type General Purpose
- Standards AISI 1215, ASTM 108, UNS G12150
- Typical Tensile Strength (PSI) 78,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHL2
- Zoro # G7262866
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 3 in |
Length | 3 ft |
Diameter Tolerance | +0.000/-0.004 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 3 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.000 in/-0.004 in |
Description
1215 Carbon Steel Rod, Material Carbon Steel, Material Grade 1215, Overall Length 36 in, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance +0.000 in/-0.004 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 150, Tensile Strength 78,000 psi, Machinability Not Rated, Length Tolerance +/-3.000 in, Includes Material Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-Canary Yellow, 16"X 50 (20-1600-1650-618)
- BERRY PLASTICS 626159 4 mil 4 x 50 ft. Film Polyethylene Sheeting - Clear (50652)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-3/4" Dia. (BULK-PT-PC-34)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/4" Dia. (22JL44)
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 1 Ft (2HJX2)
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 3 Ft (2HJY4)
- ZORO SELECT Rod, Steel, 1215, 4 In Dia x 1 Ft L (2HJY2)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (4798_12_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f1x12-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (17R.625-72)
- ZORO SELECT 0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10013_72_0)
- Zoro Select Carbon Steel Rods