Shop All Carbon Steel Rods
Zoro Select
Rod, Carbon Steel, 1018, 5 In Dia x 6 Ft L
Mfr # 2AHK5
Zoro # G9823064
product price: $872.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 65,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHK5
- Zoro # G9823064
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 5 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.005 in |
Outside Diameter | 5 in |
Outside Diameter Tolerance | +0.0000 in/-0.0050 in |
Overall Length | 6 ft |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5 in, Outside Diameter Tolerance +0.0000 in/-0.0050 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/4" Dia. (6MDT0)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Stainless Angle 304/304L (1)
- ALOMA SS Shim, Type C, 0.005In, 300 Series, PK20 (C - 0.005)
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.008 in Wire Dia, Charcoal (FCS8478-M)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x3 ft. L (4YNF7)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 2 In Hexx3 Ft L (2AVG3)
- ZORO SELECT Tool Steel Rod, 12 in L, 1 5/8 in Dia. (DCFA2r1.625-12)
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9999_48_0)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 1 Ft L (2HJF7)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x3 ft. L (4YNF1)
- ZORO SELECT Carbon Steel Hex Bar, 48 in L, 7/16 in W (22540_48_0)
- Zoro Select Carbon Steel Rods