Shop All Carbon Steel Rods
Zoro Select
Rod, Carbon Steel, 1018, 4 In Dia x 1 Ft L
Mfr # 2AHG8
Zoro # G6572246
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 65,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHG8
- Zoro # G6572246
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 4 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.000/-0.004 in |
Outside Diameter | 4 in |
Outside Diameter Tolerance | +0.0000 in/-0.0040 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 4 in, Outside Diameter Tolerance +0.0000 in/-0.0040 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.375X1.5 -12)
- ZORO SELECT Tubing, sq., 0.222 in. Inside sq. (8122)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 2 In, 3 Ft L (2HKE1)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 0.2360" x36" L (60112)
- ZORO SELECT Rod, Steel, 1018, 2 3/8 In Dia x1 Ft L (2HJH2)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 3 Ft L (18R.75-36)
- ZORO SELECT Rod, Steel, 1018, 2 3/4 In Dia x 3 Ft L (2AHH2)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (4797_72_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 13/16 in Dia. (18R.812-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 9/16 in Dia. (18R.562-72)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/2 in Dia. (DCFA2R1.5-72)
- Zoro Select Carbon Steel Rods