Shop All Carbon Steel Rods
Zoro Select
Rod, Carbon Steel, 1018, 3 In Dia x 3 Ft L
Mfr # 2AHH4
Zoro # G6680441
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 65,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHH4
- Zoro # G6680441
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 3 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.004 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.0000 in/-0.0040 in |
Outside Diameter | 3 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance +0.0000 in/-0.0040 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polycarbonate Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-PC-279)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 60A (BULK-RS-S60-806)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (RSSGC-1C)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ZORO SELECT Rod, Steel, 1018, 2 1/4 In Dia x 6 Ft L (2AHJ3)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 3 Ft (2HJJ6)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 6 Ft L (2HJK9)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 6" W (19619_24_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1/4" W (4800_72_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/8 in Dia. (DCFD2R1.125-36)
- ZORO SELECT Centerless Round, 1045, 1 1/2 In D x1 Ft L (3ANL2)
- Zoro Select Carbon Steel Rods