Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 7/8 Dia x 1 Ft L
Mfr # CURD00345
Zoro # G2771781
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CURD00345
- Zoro # G2771781
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.875 in |
Length | 1 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-0.250 in |
Outside Diameter | 7/8 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.003 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 7/8 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 12 in, Length Tolerance +/-0.250 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 58,000 psi, Standards -, Rockwell Hardness B78, Shape Rod, Application General Purpose, System of Measurement Inch, Brinell Hardness 141
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872540)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/8" T x 36" W x 24" L (20-112)
- ZORO SELECT Grating Clip, G-Clip, 1 1/2 H, PK50 (WSSGG1C)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.093" Thick (BULK-PS-PC-583)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 1 Ft L (BR360/1-12)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 1 Ft L (BR360/58-12)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 1 Ft L (BR360/34-12)
- ZORO SELECT Rod Stock, Brass, 1/4 in. x 3 ft., PK4 (1165)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 3 Ft L (BR360/1-36)
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 6 Ft L (60R.5-72)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 3 Ft L (BR360/34-36)
- Zoro Select Brass Rods